Motion
34770
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 100
Mi Item #02389919
MFR #34770
Price$44.71/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 100
Mi Item #02389919
MFR #34770

Mfr description
34770 WYPALL X60 TERI WIPERS Q-FOLD WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.71/ct

Specifications

Dimensions

  • Weight
    0.540 lbs
  • Wipe Length
    23 in
  • Wipe Width
    11 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    100
  • Package Quantity Per Case
    900
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000347705
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)