Motion
34607
Wypall® L20 Glass Care Cleaning Wipe - Dry, Paper, 4 Ply, Number of Wipes: 176
Mi Item #02389922
MFR #34607
Price$81.86/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L20 Glass Care Cleaning Wipe - Dry, Paper, 4 Ply, Number of Wipes: 176
Mi Item #02389922
MFR #34607

Mfr description
34607 WYPALL L20 KIMTOWEL TAN
  • Patented technology creates "absorbency pockets" which help absorb more water faster
  • Textured side for cleaning power
  • Contains no binders or glues
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.86/ca

Specifications

Dimensions

  • Weight
    1.000 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    2-Ply
  • Cleaning Wipe Type
    Glass Care
  • Color
    White
  • Number of Wipes
    176
  • Package Quantity Per Case
    176
  • Ply
    4
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Dry
  • UPC_NO
    00036000346077
  • Wipe Material
    Paper
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)