Motion
SUCSFL 207 23

IPTCI BEARINGS
SUCSFL 207 23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange
MI ITEM #02390054
MFR #SUCSFL 207 23
Price$350.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFL 207 23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange
MI ITEM #02390054
MFR #SUCSFL 207 23

Mfr description
SUCSFL207-23 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067566913
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067566913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)