Motion
780.11.77

REXNORD INC
780.11.77

Flat Top Conveyor Chain Component - PBT, Straight Running, 190.5 mm Width, 38.1 mm Pitch
MI ITEM #02390056
MFR #780.11.77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
780.11.77

Flat Top Conveyor Chain Component - PBT, Straight Running, 190.5 mm Width, 38.1 mm Pitch
MI ITEM #02390056
MFR #780.11.77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
780.11.77 SWH750 SG

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Rubber
  • Base Chain Material
    PBT
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    12.6 mm
  • Weight
    0.21 lbs
  • Manufacturer Upc Number
    793699542080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text