Motion
HDA 4475-A-1000-000

HYDAC CORP
HDA 4475-A-1000-000

Transducer - HDA 4400 Series, 1000 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #02390126
MFR #HDA 4475-A-1000-000
Price$1,129.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDA 4475-A-1000-000

Transducer - HDA 4400 Series, 1000 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #02390126
MFR #HDA 4475-A-1000-000

Mfr description
HDA 4475-A-1000-000 (PSI)
  • Accuracy ≤ ±0.5% including linearity, hysteresis and repeatability
  • Very small temperature error
  • Excellent EMC characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.05/each

Specifications

Details

  • Accuracy
    ± 0.5 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Options
    Connector Supplied
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    1000 psi
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4400
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL 1310, UL 1585, UL 60950, UL 61010
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)