Motion
HDA 4475-B-5000-000

HYDAC CORP
HDA 4475-B-5000-000

HDA 4475-B-5000-000
Mi Item #02390131
MFR #HDA 4475-B-5000-000
Price$1,043.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDA 4475-B-5000-000

HDA 4475-B-5000-000
Mi Item #02390131
MFR #HDA 4475-B-5000-000

Mfr description
HDA 4475-B-5000-000 (PSI)
  • Accuracy ≤ ±0.5% including linearity, hysteresis and repeatability
  • Very small temperature error
  • Excellent EMC characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.65/each

Specifications

Details

  • Output
    0 to 10 V
  • Pressure Range
    11600 to 29000 psi
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    HDA 4400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)