Motion
EFRB22439E 2 7/16 FLANGE BLK RLR BRG

LINK-BELT
EFRB22439E 2 7/16 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02390134
MFR #EFRB22439E 2 7/16 FLANGE BLK RLR BRG
Price$1,070.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB22439E 2 7/16 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02390134
MFR #EFRB22439E 2 7/16 FLANGE BLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,070.94/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5938 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    18 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327673901
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327673901

Overview

Mfr description
EFRB22439E FLANG BLK EFR-B22439E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought