Motion
35MG R 10FT

MORSE
35MG R 10FT

342391 Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02390136
MFR #35MG R 10FT
List Price$55.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35MG R 10FT

342391 Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02390136
MFR #35MG R 10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.43/ft for your price

Overview

Mfr description
35MG RIV CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly Available in package quantities or via quick-turnaround cut-to-length The strength of carbon steel with corrosion protection

Specifications

  • Measurement Standard
    Imperial
  • Series
    Moisture Guard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Moisture Guard
  • Inside Width
    0.1875 in
  • Link Plate Height
    0.3500 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Pin Length
    0.4660 in
  • Plate Height
    0.3500 in
  • Chain Overall Width
    0.4660 in
  • Roller Diameter
    0.2000 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    2100 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Size
    0.3750 in
  • Roller Width
    0.1875 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
  • Weight
    0.25 lbs
  • Manufacturer Upc Number
    662288805663
  • UPC_NO
    662288805663
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text