Motion
50MG R 10FT

MORSE
50MG R 10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02390138
MFR #50MG R 10FT
Price$92.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50MG R 10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02390138
MFR #50MG R 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.87/ft

Specifications

Dimensions

  • Chain Overall Width
    0.7900 in
  • Chain Size
    0.6250 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.3750 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.76 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Moisture Guard
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288806011
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Moisture Guard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288806011

Overview

Mfr description
50MG RIV CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly Available in package quantities or via quick-turnaround cut-to-length The strength of carbon steel with corrosion protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought