Motion
60MG C 10FT

MORSE
60MG C 10FT

342395 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02390140
MFR #60MG C 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60MG C 10FT

342395 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02390140
MFR #60MG C 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60MG COT CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly Available in package quantities or via quick-turnaround cut-to-length The strength of carbon steel with corrosion protection

Specifications

  • Measurement Standard
    Imperial
  • Series
    Moisture Guard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Moisture Guard
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    0.9900 in
  • Plate Height
    0.7000 in
  • Chain Overall Width
    0.9900 in
  • Roller Diameter
    0.4680 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Size
    0.7500 in
  • Roller Width
    0.5000 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
  • Weight
    1.03 lbs
  • Manufacturer Upc Number
    662288806035
  • UPC_NO
    662288806035
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text