Motion
60MG C/L C/P S/F

MORSE
60MG C/L C/P S/F

342401 Roller Chain Connecting Link - 60 / 3/4 in Pitch, Carbon Steel Material
Mi Item #02390146
MFR #60MG C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60MG C/L C/P S/F

342401 Roller Chain Connecting Link - 60 / 3/4 in Pitch, Carbon Steel Material
Mi Item #02390146
MFR #60MG C/L C/P S/F

Mfr description
60MG CONN LINK C/P S/F
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size
    60
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Roller Diameter
    0.4680 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60MG C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288805694
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288805694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)