Specifications
Dimensions
- Chain Overall Width1.0000 in
- Chain Size & Pitch40 / 1/2 in
- Inside Width0.3125 in
- Link Plate Height0.4660 in
- Link Plate Thickness0.0600 in
- Pin Diameter0.1560 in
- Pin Length0.6300 in
- Roller Diameter0.3120 in
Details
- Chain ConstructionNot Applicable
- Chain Number & Pitch40 / 1/2 in
- Link TypeOffset Link
- Manufacturer Catalog Number40MG O/L
- Manufacturer Product Page
- Manufacturer Upc Number662288806431
- MaterialSteel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Standards MetANSI
- UPC_NO662288806431
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)