Motion
2600-0608X100

KURIYAMA OF AMERICA
2600-0608X100

Tubing - 0.38 in ID, 0.50 in OD, 100 ft Length
MI ITEM #02390177
MFR #2600-0608X100
List Price$1.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
2600-0608X100

Tubing - 0.38 in ID, 0.50 in OD, 100 ft Length
MI ITEM #02390177
MFR #2600-0608X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/ft for your price

Overview

Mfr description
2600-0608X100 TUBING POLYURETHANE 85DU
  • Transfer of air and fluids under severe conditions.
  • Feed and return lines.
  • Abrasive slurry transfer.
  • Granular transfer lines.
  • Robotics control lines.
  • Insulating sleeves.
  • Lubrication lines.
  • Metering pumps.

Specifications

  • Tube Inner Diameter
    0.38 in
  • Tube Outer Diameter
    0.50 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353081327
  • Operating Temperature Range
    -40 to 175 ºF
  • Color
    Blue Tint
  • Standards Met
    NSF|Phthalate Free|RoHS
  • Style
    Ether-Based Clear Food Grade Polyurethane Tubing
  • UPC_NO
    822353081327
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    Polyurethane
  • Product Types
    Series 2600 85 Shore "A" Ether-Based Clear Food Grade Polyurethane Tubing
  • Type
    Tubing
  • Additional Details
    Clear polyurethane ether-based food grade tubing for transfer of air, fluids and abrasive slurries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text