Overview
Mfr description
MFW-01-Y AB-LINE PRESSTEMP COMPMETRE IN
- ・CETOP D03 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 80L/min (21gal/min)\n\n
Specifications
- Maximum Operating Pressure16 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data