Motion
96923
DURA INK 80 BLK
MI ITEM #02390214
MFR #96923
Your Price$5.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 80 BLK
MI ITEM #02390214
MFR #96923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$5.19/each(List $10.38)

Overview

Mfr description
96923 BLACK 48PC/CASE MARKAL DURA-INK 80
  • The tapered bullet tip provides clear, precise marks for easy identification
  • Valve-actuated tip releases ink when needed and reduces tip dryout
  • Larger ink supply outwrites conventional ink markers
  • Opaque ink formula for bold marks
  • Handy pocket clip for convenience and roll prevention
  • Xylene-free formula for safe use
  • Mark size: 1/8" (3 mm)
  • Made in U.S.A.

Specifications

  • Color
    Black
  • Tip Size
    1/8 in
  • Waterproof
    Waterproof
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    48
  • UPC_NO
    048615969237
  • Weight
    0.055 lbs
  • Width
    0.75 in
  • Length
    5.625 in
  • Height
    0.75 in
  • Harmonization Code
    9608200000
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text