Motion
D201-9
Flat Nose Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #02390227
MFR #D201-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #02390227
MFR #D201-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D201-9 KLEIN 9" PLIERS W/SIDE CUTTERS
  • Sure-gripping, cross-hatched knurled jaws

Specifications

  • Jaw Length
    1-19/32 in
  • Overall Length
    9-3/8 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Jaw Width
    5/8 in
  • Jaw Thickness
    1-5/16 in
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought