Overview
Mfr description
ASP10 DIGITAL SPEED POT CLOSED LOOP
- Dual Voltage 120/240 VAC, 50/60Hz
- 85-250VAC line voltage operating range
- Closed loop - ± 0.1 % regulation* (ASP models only)
- For ASP models, encoder required - See Dart PU Series
- Barrier terminal strip - optional plug terminal strip
- Configurable Minimum & Maximum speed
- Configurable Linear Accel & Decel (ASP only)
- Programmable display units
- Uni- and bi-polar output (DP4 only)
- Non-volatile memory retains custom programming
- Program lockout safety feature
- Custom user program memory storage & retrieval
- -10° to +45°C ambient temperature
- 100:1 speed range
- 5Vdc, 50mA sensor supply voltage
- 0-5 to 0-24Vdc sensor input signal range (pulse)
- Configurable alarms with Form C relay output
- Inhibit circuit–permits low power start & stop
- Suitable for wash down applications
Specifications
- Supply Voltage120/240 V
- Weight5.80 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data