Motion
215X250X16 HMS47 R

CR SEALS (SKF)
215X250X16 HMS47 R

Single Lip Oil Seal - Solid, 215 mm Shaft Dia., 250 mm OD, 16 mm Overall Width, HMS47 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02390489
MFR #215X250X16 HMS47 R
Price$933.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
215X250X16 HMS47 R

Single Lip Oil Seal - Solid, 215 mm Shaft Dia., 250 mm OD, 16 mm Overall Width, HMS47 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02390489
MFR #215X250X16 HMS47 R

Mfr description
215X250X16 HMS47 R NITRILE SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.70/each

Specifications

Dimensions

  • Outside Diameter
    250 mm
  • Overall Width
    16 mm
  • Shaft Diameter
    215 mm
  • Weight
    1.34 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    402200;402202;402204;402206
  • Construction Description
    Oil seal
  • Design Type
    HMS47
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579048132
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)