Motion
TAFI304520
Machined Type Needle Roller Bearings - 30 mm Bore, 45 mm OD, 20 mm Width, Open
MI ITEM #02390491
MFR #TAFI304520
Your Price$68.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 30 mm Bore, 45 mm OD, 20 mm Width, Open
MI ITEM #02390491
MFR #TAFI304520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.92/each(List $79.26)

Overview

Mfr description
TAFI304520 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    26900 N
  • Static Load Capacity
    46200 N
  • Series
    TAFI
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAFI304520 Machined Type Needle Roller Bearing features a 30 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and an open closure design, making it ideal for power transmission equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text