Motion
OF5-15-10BN-10A-S

HYDAC CORP
OF5-15-10BN-10A-S

02076077 Portable Offline Filtration System - 87 psi Max Pressure, 15 gpm Max Flow Rate
Mi Item #02390555
MFR #OF5-15-10BN-10A-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OF5-15-10BN-10A-S

02076077 Portable Offline Filtration System - 87 psi Max Pressure, 15 gpm Max Flow Rate
Mi Item #02390555
MFR #OF5-15-10BN-10A-S

Mfr description
OF5-15-10BN-10A-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    51 in

Details

  • Inlet Filter Media
    Fiberglass
  • Max Operating Temperature
    +130 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    87 psi
  • Min Operating Temperature
    +50 °F
  • Outlet Filter Media
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)