Overview
Mfr description
N15DM020 FILTER ELEMENT
- Manufacturer: Hydac
Specifications
- Element TypeCartridge
- Element ApplicationReturn
- Micron Rating20 micron
- Filter MaterialDiamicron
- Seal MaterialNitrile Rubber (NBR)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data