Motion
RP25
Hydraulic Pulling Cylinder Ram - Single Acting - Spring Return, 2 ton Capacity, 5.0000 in, 127 mm Stroke, 9.375 in Retracted, 14.563 in Extended
Mi Item #02390581
MFR #RP25
Price$1,837.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pulling Cylinder Ram - Single Acting - Spring Return, 2 ton Capacity, 5.0000 in, 127 mm Stroke, 9.375 in Retracted, 14.563 in Extended
Mi Item #02390581
MFR #RP25

Mfr description
RP25 RAM
  • Pulling and tensioning cylinder with heavy duty compression spring provides faster extension of cylinder
  • Heavy duty compression spring provides long cycle life and rapid extension of piston
  • Spring automatically extends piston rod when pump pressure is released
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,837.63/each

Specifications

Dimensions

  • Bore Size
    1.125 in
  • Collar Thread Length
    1.000 in
  • Cylinder Top To Diameter
    1.688 in
  • Extended Height
    14.563 in
  • Outside Diameter
    1.750 in
  • Piston Rod Diameter  
    0.750 in
  • Plunger Diameter
    0.7500 in;19.10 mm
  • Retracted Height
    9.375 in
  • Stroke  
    5.0000 in, 127 mm
  • Weight
    4.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    1-1/2 – 16
  • Cylinder Capacity
    2 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.550 in²
  • Internal Base Thread
    3/4 – 14 NPSM
  • Load Capacity
    2 ton
  • Max Pressure
    10000 psi
  • Oil Capacity
    2.760 in³
  • Piston Rod Protrusion
    1 NPTF
  • Piston Rod Thread
    3/4 – 14 NPT
  • Piston Stroke
    5.0000 in;127 mm
  • Pull Internal Pressure At Capacity
    10000 psi
  • Pull Retract Cylinder Capacity
    2 ton
  • Pull Retract Cylindrical Eff Area
    0.550 in²
  • Pull Retract Oil Capacity
    2.760 in³
  • Pull Tons At 10000 Psi
    2.75 ton
  • Series / Type
    RP
  • Tons at 10000 psi
    2.75 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)