Motion
729834

SKF
729834

729834 Flexible pressure hose 21750 psi 9.8' / 3 m
Mi Item #02390667
MFR #729834
Price$1,409.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
729834

729834 Flexible pressure hose 21750 psi 9.8' / 3 m
Mi Item #02390667
MFR #729834

Mfr description
729834 HIGH PRESSURE HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,409.05/each

Specifications

Dimensions

  • Fitting Size
    1/4
  • Hose Dash Size
    3
  • Length
    9.8 ft / 3 m
  • Minimum Bend Radius
    5.1 in / 130 mm
  • Nominal Hose Inner Diameter  
    0.19 in
  • Nominal Hose Outer Diameter  
    0.50 in
  • Overall Length
    9.8 ft / 3 m
  • Overall Weight
    2.2 lbs
  • Weight
    2.2 lbs

Details

  • Color
    White
  • Manufacturer Upc Number
    7316577079831
  • ManufacturerName (description attribute)
    SKF
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    21750 psi
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • UPC_NO
    7316577079831
  • Working Pressure
    21750 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    14°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)