Motion
SRC200531A CARRIER SUB ASSY SRC 3.32

REXNORD INC
SRC200531A CARRIER SUB ASSY SRC 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 11.02 in OD
Mi Item #02390678
MFR #SRC200531A CARRIER SUB ASSY SRC 3.32
Price$2,502.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRC200531A CARRIER SUB ASSY SRC 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 11.02 in OD
Mi Item #02390678
MFR #SRC200531A CARRIER SUB ASSY SRC 3.32

Mfr description
SRC200531A CARRIER SUB ASSY SRC 3.32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,502.61/each

Specifications

Dimensions

  • Outside Diameter
    11.02 in
  • Overall Height
    4.57 in
  • Weight
    42.70 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210826574
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)