Motion
D3505S-42
Link-Belt® Troughing P & F Idler - CEMA D Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #02390722
MFR #D3505S-42
Price$1,461.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA D Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #02390722
MFR #D3505S-42

Mfr description
D3505S-42 20 DEG TRO PICK AND FEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.09/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53 x 9 x 11 in
  • Overall Length
    53.0000 in
  • Roll Diameter  
    5 in
  • Weight
    86.00 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)