Specifications
Dimensions
- Belt Width30.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeTrougher P & F Impact
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
D3505RCS-30 20 DEG TRO PICK AND FEED RC