Motion
AL070 3/4 3/16X3/32KW

LOVEJOY INC
AL070 3/4 3/16X3/32KW

68514410491 Jaw Coupling Hub - Cplg Size: AL070, Straight Jaw, 0.750 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #02390813
MFR #AL070 3/4 3/16X3/32KW
Your Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL070 3/4 3/16X3/32KW

68514410491 Jaw Coupling Hub - Cplg Size: AL070, Straight Jaw, 0.750 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #02390813
MFR #AL070 3/4 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.60/each(List $22.70)

Overview

Mfr description
AL070-HUB-3/4-3/16X3/32KW

Specifications

  • Coupling Size Code
    AL070
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.7500 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    1.3600 in
  • Length Through Bore
    0.7500 in
  • Coupling Overall Length
    2.0000 in
  • Hub End Diameter
    1.36 in
  • Torque Capacity
    114 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144104915
  • Weight
    0.08 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text