Overview
Mfr description
D3521S-30 RETURN TRA RUB POS ACT
Specifications
- CEMA RatingCEMA D
- Idler TypeDisc Return Training
- Roll Diameter
- Belt Width
- Angle0 °
- Type Of BearingTapered Roller Bearing
- Overall Dimensions41.76 x 9 x 14.19 in
- Mounting Dimension39 in
- Paint SystemPowder Coating
- LubricationSealed for life
- SealTriple Lip Contact Seal, Labyrinth Seal
- Weight115 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data