Motion
D3532S-72
Link-Belt® Troughing P-a Training Idler - CEMA D Rating, 5 in Roll Diameter, 72 in Belt Width
MI ITEM #02390889
MFR #D3532S-72
Price$3,953.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA D Rating, 5 in Roll Diameter, 72 in Belt Width
MI ITEM #02390889
MFR #D3532S-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,953.10/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    72 in
  • Mounting Dimension
    81 in
  • Overall Dimensions
    83.5 x 15.5 x 27.69 in
  • Overall Length
    83.5000 in
  • Roll Diameter  
    5 in
  • Weight
    294.00 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3532S-72 35 DEG TRO TRA POS ACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought