Motion
D3605S-54
Link-Belt® Troughing P & F Idler - CEMA D Rating, 6 in Roll Diameter, 54 in Belt Width, 20 ° Angle
MI ITEM #02390943
MFR #D3605S-54
List Price$1,910.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA D Rating, 6 in Roll Diameter, 54 in Belt Width, 20 ° Angle
MI ITEM #02390943
MFR #D3605S-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,910.17/each for your price

Overview

Mfr description
D3605S-54 20 DEG TRO PICK AND FEED

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher P & F
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    65 x 9 x 11.44 in
  • Mounting Dimension
    63 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    119.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text