Motion
D3605RCS-72
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 72.0000 in Belt Width
MI ITEM #02390953
MFR #D3605RCS-72
Price$3,442.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 72.0000 in Belt Width
MI ITEM #02390953
MFR #D3605RCS-72

Mfr description
D3605RCS-72 20 DEG TRO PICK AND FEED RC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,442.95/each

Specifications

Dimensions

  • Belt Width  
    72.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher P & F Impact
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)