Overview
Mfr description
MFP180AUF25A1.1/3B1.7
Specifications
- SeriesMF
- Filter Size0180
- Element TypeSpin-On (Single)
- Micron Rating25 micron
- Filter Media Membane MaterialPaper
- Maximum Flow Rate60 gpm
- Beta RatingNominal
- Port Size1-1/2 NPT
- Clogging Indicator TypeNo Indicator - Available With Plugged Port
- Bypass25 psid
- Usage TypeDisposable - Single Use
- Collapse Rating80 psid
- Filter MaterialPaper
- Head MaterialAluminum
- Seal MaterialNitrile Rubber (NBR)
- Fluid CompPetroleum Oil, Synthetic Fluids
- Maximum Operating Pressure120 psi
- Min Operating Temperature14 °F
- Max Operating Temperature212 °F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data