Motion
MFP180YUE10E1.X/3B1.7

HYDAC CORP
MFP180YUE10E1.X/3B1.7

02061920 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 10 micron Micron, Paper Media, 60 gpm Max Flow, Nominal Beta Rating, 1-1/4 NPT Port Size
MI ITEM #02391189
MFR #MFP180YUE10E1.X/3B1.7
List Price$266.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFP180YUE10E1.X/3B1.7

02061920 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 10 micron Micron, Paper Media, 60 gpm Max Flow, Nominal Beta Rating, 1-1/4 NPT Port Size
MI ITEM #02391189
MFR #MFP180YUE10E1.X/3B1.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.39/each for your price

Overview

Mfr description
MFP180YUE10E1.0/3B1.7

Specifications

  • Series
    MF
  • Filter Size
    0180
  • Element Type
    Spin-On (Single)
  • Micron Rating
    10 micron
  • Filter Media Membane Material
    Paper
  • Maximum Flow Rate
    60 gpm
  • Beta Rating
    Nominal
  • Port Size
    1-1/4 NPT
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Bypass
    25 psid
  • Usage Type
    Disposable - Single Use
  • Collapse Rating
    80 psid
  • Filter Material
    Paper
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Maximum Operating Pressure
    60 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text