Motion
PS4044-24
Linear Sleeve Bearing - PS Series, 2.5000 in Shaft Diameter, 2.7500 in Outside Diameter, 3.0000 in Overall Length, Closed
Mi Item #02391211
MFR #PS4044-24
Price$175.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 2.5000 in Shaft Diameter, 2.7500 in Outside Diameter, 3.0000 in Overall Length, Closed
Mi Item #02391211
MFR #PS4044-24

Mfr description
PS4044-24 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.88/each

Specifications

Dimensions

  • Outside Diameter
    2.7500 in
  • Overall Length
    3.0000 in
  • Shaft Diameter  
    2.5000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)