Motion
02-169253
ERV1-10V-15.00-0-00 Proportional Valves
MI ITEM #02391279
MFR #02-169253
List Price$259.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-10V-15.00-0-00 Proportional Valves
MI ITEM #02391279
MFR #02-169253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.87/each for your price

Overview

Mfr description
ERV1-10V-15.00-0-00

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    3500 psi
  • Housing Material
    Aluminum
  • Overall Width
    1.53 in
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Nitrile
  • Overall Height
    1.53 in
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-169253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text