Motion
38166-02412
Weatherhead Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
MI ITEM #02391285
MFR #38166-02412
List Price$38.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
MI ITEM #02391285
MFR #38166-02412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.94/each for your price

Overview

Mfr description
38166-02412 24-1/8" AIR BRAKE HOSE
  • Light weight to improve hose flexibility
  • Maximum durability under harsh operating conditions
  • High quality proprietary blended nylon materials

Specifications

  • Overall Length
    24.13 in
  • Hose Material
    EPDM
  • Fitting Size
    1/4 in
  • Description Keyword
    1/4 in x 3/8 in
  • Length
    24.13 in
  • Manufacturer Upc Number
    757522085182
  • Color
    Black
  • Material
    Textile
  • Hose Covering Material
    EPDM
  • Weight
    0.56 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text