Overview
Mfr description
SS6203 ZZ BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberSS6203 ZZ
- DescriptionSS6203 ZZ BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS6203 ZZ Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double shielded closure, 40 mm outside diameter, and 12 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data