Motion
294
Threadlocker - Penetrating, Green, Anaerobic, 50 ml, Bottle
Mi Item #02391375
MFR #294
Price$83.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Penetrating, Green, Anaerobic, 50 ml, Bottle
Mi Item #02391375
MFR #294

Mfr description
232774 27936 294 THREADLOCKER 50ML BO
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$83.10/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    290 in
  • Color
    Green
  • Cure Time
    24 hr
  • Fixture Time
    10 min
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    130 in
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    High Strength Permanent
  • Threadlocker Color
    Red
  • Threadlocker Container
    Tube
  • Threadlocker Disassembly
    Heat Required
  • Threadlocker Strength
    High Strength Permanent
  • Threadlocking Strength
    Penetrating
  • UPC_NO
    079340279360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)