Motion
294
Threadlocker - Penetrating, Green, Anaerobic, 1 L, Bottle
MI ITEM #02391377
MFR #294
List Price$1,038.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Penetrating, Green, Anaerobic, 1 L, Bottle
MI ITEM #02391377
MFR #294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$1,038.03/each for your price

Overview

Mfr description
232782 27944 294 THREADLOCKER 1 LT BO

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    Penetrating
  • Application
    Threadlocking
  • Color
    Green
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    290 in
  • Prevailing Torque Strength
    130 in
  • Package Type
    Bottle
  • Package Size
    1 L
  • Product Form
    Liquid
  • UPC_NO
    079340279445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text