Motion
AA 3526
Acrylic Adhesive - 25 ml, Syringe
Mi Item #02391381
MFR #AA 3526
Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
Mi Item #02391381
MFR #AA 3526

Mfr description
235065 30756 3526 HT/UV FLX TGH AD 25ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$78.96/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    1530 psi
  • Specific Gravity
    1.06

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    Glass, Metal, Thermoset Plastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340307568
  • Viscosity
    17,800 cP
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)