Motion
EA 3336
Epoxy Resin - Metal, Thermoplastic Compatible, 42 ml Package, Yellow color
Mi Item #02391383
MFR #EA 3336
Price$140.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - Metal, Thermoplastic Compatible, 42 ml Package, Yellow color
Mi Item #02391383
MFR #EA 3336

Mfr description
235349 31064 3336 UV EPOXY 42ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$140.72/each

Specifications

Dimensions

  • Package Size
    42 ml
  • Shear Strength
    2500 psi

Details

  • Color
    Yellow
  • Flammability
    Flammable
  • Material Comp
    Metal, Thermoplastic
  • Operating Temperature Range
    -65 to +350 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Epoxy
  • UPC_NO
    079340310643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)