1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
33241
Pipe Thread Sealant - 350 ml, Brush Top Can, White Color
MI ITEM #
02391403
MFR #
33241
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
LOCTITE CORPORATION 33241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
33241
Pipe Thread Sealant - 350 ml, Brush Top Can, White Color
MI ITEM #
02391403
MFR #
33241
Mfr description
250318 33241 567 350ML BRUSH TOP
General-purpose instant sealer for tapered and straight or tapered fittings
Excellent solvent resistance, it can prevent galling and withstand temperatures up to 400°F (204°C)
Excellent for high-pressure applications, it locks and seals tapered metal, pipe threads and fittings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
350 ml
Weight
1.55 lbs
Details
Aerobic Or Anaerobic
Anaerobic
Color
White
Cure Time
24 hr
Operating Temperature Range
-65 to +400 °F
Package Type
Brush Top Can
Series
567 PST
Strength
Low
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items