Motion
AA H3000
Acrylic Adhesive - 400 ml, Cartridge, Cure Time 24 hr
MI ITEM #02391472
MFR #AA H3000
List Price$144.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 400 ml, Cartridge, Cure Time 24 hr
MI ITEM #02391472
MFR #AA H3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$144.13/each for your price

Overview

Mfr description
398425 83000 SPEEDBONDER H3000 400ML CQ

Specifications

  • Material Comp
    Stainless Steel
  • Color
    White
  • Acrylic Type
    Methacrylate
  • Product Form
    Liquid
  • Package Type
    Cartridge
  • Application
    Bonding
  • Package Size
    400 ml
  • Cure Time
    24 hr
  • Shear Strength
    3830 psi
  • Viscosity Class
    Low Viscosity
  • Viscosity
    45,000 cP
  • UPC_NO
    079340830004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text