Motion
AA H3000
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 24 hr
Mi Item #02391473
MFR #AA H3000
Price$42.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 24 hr
Mi Item #02391473
MFR #AA H3000

Mfr description
398426 83001 SPEEDBONDER H3000 50ML CQ
  • A low viscosity adhesive ideal for bonding a variety of substrates
  • Medium fixture time
  • Color: Cream
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$42.99/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    3830 psi

Details

  • Acrylic Type
    Methacrylate
  • Application
    Bonding
  • Color
    White
  • Cure Time
    24 hr
  • Material Comp
    Stainless Steel
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340830011
  • Viscosity
    45,000 cP
  • Viscosity Class
    Low Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)