Motion
83020
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 24 hr
MI ITEM #02391479
MFR #83020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 24 hr
MI ITEM #02391479
MFR #83020

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
473132 83020 SPEEDBONDER H3300 50ML CQ

Specifications

  • Material Comp
    Stainless Steel
  • Color
    Yellow
  • Adhesive Material
    Acrylic Adhesive
  • Acrylic Type
    Methacrylate
  • Product Form
    Liquid
  • Package Type
    Cartridge
  • Application
    Bonding
  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Cure Time
    24 hr
  • Epoxy Color
    Yellow
  • Operating Temperature Range
    -65 to +300 °F
  • Shear Strength
    3350 psi
  • Viscosity Class
    High Viscosity
  • Full Cure
    24 hr.
  • Viscosity
    110,000 cP
  • Mix Ratio
    1:1
  • UPC_NO
    079340830202
  • Series
    H3300
  • Work Time
    5 min.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text