Motion
EA 0151
Hysol® Adhesive - 50 ml Package, 24 hr Cure Time, Transparent color
MI ITEM #02391491
MFR #EA 0151
Price$31.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Adhesive - 50 ml Package, 24 hr Cure Time, Transparent color
MI ITEM #02391491
MFR #EA 0151

Mfr description
398454 83069 HYSOL 0151 50ML CQ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.19/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2675 psi

Details

  • Application
    Structural bonding
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Operating Temperature Range
    Maximum of +160 °F
  • Package Type
    Dual Cartridge
  • UPC_NO
    079340830691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)