Motion
EA 608
Hysol® Adhesive - Metal, Plastic Compatible, 2.8 oz Package, 24 hr Cure Time, Transparent color
MI ITEM #02391492
MFR #EA 608
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Adhesive - Metal, Plastic Compatible, 2.8 oz Package, 24 hr Cure Time, Transparent color
MI ITEM #02391492
MFR #EA 608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$25.65/each

Specifications

Dimensions

  • Package Size
    2.8 oz
  • Shear Strength
    2980 psi

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Tube
  • UPC_NO
    079340830820

Overview

Mfr description
398456 83082 HYSOL 608 EPK 2.8OZ KT
  • Fast setting, high strength, medium viscosity, low odor adhesive with a five-minute work life
  • Cures at room temperature to form a clear bond line
  • Easy-to-use 1:1 mix ratio

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought