Motion
EA 608
Hysol® Epoxy Adhesive - 4 g Package, 24 hr Cure Time, Transparent color
Mi Item #02391494
MFR #EA 608
Price$9.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Adhesive - 4 g Package, 24 hr Cure Time, Transparent color
Mi Item #02391494
MFR #EA 608

Mfr description
420332 83086 HYSOL 608 4GR FOIL PH
  • Fast setting, high strength, medium viscosity, low odor adhesive with a five-minute work life
  • Cures at room temperature to form a clear bond line
  • Easy-to-use 1:1 mix ratio
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.14/each

Specifications

Dimensions

  • Package Size
    4 g
  • Shear Strength
    2980 psi

Details

  • Application
    Metals, Plastics
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Package Type
    Bag
  • Type
    Structural Adhesive
  • UPC_NO
    079340830868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)