Motion
EA 9340
Hysol® Adhesive - Ceramic, Metal, Plastic, Wood Compatible, 2.7 oz Package, 24 hr Cure Time, Gray color
Mi Item #02391499
MFR #EA 9340
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Adhesive - Ceramic, Metal, Plastic, Wood Compatible, 2.7 oz Package, 24 hr Cure Time, Gray color
Mi Item #02391499
MFR #EA 9340

Mfr description
398459 83104 HYSOL 9340 EPK 2.7OZ KT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.16/each

Specifications

Dimensions

  • Package Size
    2.7 oz
  • Shear Strength
    2300 psi

Details

  • Color
    Gray
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Tube
  • UPC_NO
    079340831049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)