1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
83126
Hysol® Adhesive - 10 lb Package, 1 hr Cure Time, Gray color
MI ITEM #
02391504
MFR #
83126
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 83126
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
83126
Hysol® Adhesive - 10 lb Package, 1 hr Cure Time, Gray color
MI ITEM #
02391504
MFR #
83126
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
420340 83126 HYSOL 9459 10LB CN
Specifications
Cure Time
1 hr
Color
Gray
Flammability
Flammable
Package Type
Can
Package Size
10 lb
Shear Strength
3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data